230V Submersible Pump

You last purchased this on
 
Pentair

230V Submersible Pump

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pentair

230V Submersible Pump

  • Fast #
  • Part #PP43B0015A2
  • Item #5151881
  • Manufacturer Part #P43B0015A2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
Application:
Residential
Brand Model Compatibility:
Sta-Rite/Berkeley
CSA Certified:
Yes
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Flow Rate:
7 gpm
Height:
4-1/2 in
Horsepower:
1-1/2 hp
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
24-1/2 in
Material:
Stainless Steel
NSF:
NSF 61
NSF Certified:
Yes
Phase:
Single Phase
Power Source:
Electric
Pump Application -:
General Use
Pump Body Material:
Stainless Steel
Pump Phase:
1
UL Listed:
Yes
Volts:
230V
Weight:
26.72 lb
Width:
4-1/2 in