DESCRIPTION

  • Stems are blowout-proof stems as a standard
  • Strong disc-to-stem connection and elimination of exposed pins or bolts is achieved through a rectangular drive
  • Suitable for high pressure and full vacuum service due to the use of a cartridge seat design

Pentair Valves & Controls Keystone 250 psi Cast Iron EPDM Wafer Butterfly Valve

P60WCSP1

Valve Size:

SPECIFICATIONS

Collection
Keystone
End Connection 1
Wafer
End Connection 2
Wafer
End Connections
Wafer
FM Approved
No
MSS Specifications
MSS SP-67
Material
Cast Iron
Maximum Pressure
250 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Wafer
Valve Disc Material
Stainless Steel
Valve Seat Material
EPDM
Valve Size
2 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS