DESCRIPTION

  • EPDM liner
  • Extended neck allows adequate clearance for flanges and insulation
  • Round, polished disc and hub edge provides 360° concentric seating, minimum flow restriction, lower torques and longer seat life
  • Upper and lower inboard bronze bearings ensure longer service life with low operating torques

Pentair Valves & Controls Keystone Cast Iron EPDM Lug Lever Operator Butterfly Valve

P222789H

Valve Size:

SPECIFICATIONS

Collection
Keystone
FM Approved
No
Material
Cast Iron
Maximum Pressure
250 psi
NSF Certified
No
UL Listed
No
Valve Body Style
Lug
Valve Disc Material
Stainless Steel
Valve Operator
Lever Handle
Valve Seat Material
EPDM
Valve Size
4 in
Valve Type
Butterfly Valves

Starting at
Call for Pricing
  • QUANTITY