Pentair
Kleensteam® 3/4 x 3/4 in. Water Filtration System
Part #PEV979722 | Item #4410060 | Manufacturer Part #EV979722
Fitting Sizes:
3/4 in x 3/4 inProduct Details
- KleenSteam® II Twin Filtration System
- Reduces chlorine-induced corrosion
- Provides enhanced performance for low or high flow capacity steamers
- Easy deliming without the use of hazardous chemicals or special piping
Specifications
ANSI Specifications: ANSI 42
Collection: Kleensteam®
Contaminant Removal: Chlorine Taste and Odor
Depth: 7 in
End Connection 1: FNPT
End Connection 2: FNPT
End Connections: FNPT
Filtering Material: Yes
Fitting Size 1: 3/4 in
Fitting Size 2: 3/4 in
Fitting Sizes: 3/4 in x 3/4 in
Flow Rate: 5 gpm
Height: 25-1/2 in
Maximum Pressure: 125 psi
NSF Certified: Yes
NSF Specifications: NSF 42
Entire Collection
-
Starting at $1,267.00