DESCRIPTION

Pentair Submersible Motor Control

PSMCIR0521

Volts:

SPECIFICATIONS

Cover Included
No
Horsepower
1/2 hp
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
No
Volts
230V

Starting at
Call for Pricing
  • QUANTITY