DESCRIPTION

Pentair Submersible Pump

P10P4MS05221

Horsepower:

SPECIFICATIONS

End Connection 1
NPT
Fitting Size 1
1-1/4 in
Flow Rate
10 gpm
Horsepower
1/2 hp
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
No
Pump Phase
1
Size
1-1/4 in
UL Listed
No
Volts
230V

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY