DESCRIPTION

  • Extended neck allows for two inches of pipeline insulation
  • Fire-safe option
  • Integrally cast mounting pad provides direct mounting of many actuators
  • Rocker-shaped gland bridge compensates for uneven adjustment of gland nuts

Pentair Valves & Controls K-Lok® 150 psi Carbon Steel RTFE High Performance Butterfly Valve Gear Operator

P00362CSS1TSG

Valve Size:

SPECIFICATIONS

Collection
K-Lok®
FM Approved
No
Material
Carbon Steel
Maximum Pressure
150 psi
NSF Certified
No
Pressure Class
150#
UL Listed
No
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
RTFE
Valve Size
8 in

Starting at
Call for Pricing
  • QUANTITY