24 in. Sleeve Valve EPDM Seat
24 in. Sleeve Valve EPDM Seat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Clarkson Figure 952
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Sleeve