• Cart

DESCRIPTION

  • 100% Isolation; bubble-tight shut-off results in absolutely zero downstream leakage
  • 316 stainless steel gate
  • Double-seated design provides bidirectional flow and shut-off
  • Dynamic self-adjusting secondary seal
  • EPDM secondary seal
  • No seat cavity where solids can collect and prevent full gate closure
  • Unobstructed flow eliminates turbulence, minimizes pressure drop across valve

Pentair Valves & Controls 6 in. Knife Gate Valve with Hydraulic Gum Rubber Sleeve

PKGD06HCZ

Valve Size:

6 in

SPECIFICATIONS

Material
Ductile Iron
Maximum Pressure
150 psi
Recommended Valve Application
Chemical, Petroleum, Pulp and Paper
Valve Body Style
Wafer
Valve Size
6 in
Valve Type
Knife Gate Valve

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS