DESCRIPTION

  • 100% Isolation; bubble-tight shut-off results in absolutely zero downstream leakage
  • 316 stainless steel gate
  • Double-seated design provides bidirectional flow and shut-off
  • Dynamic self-adjusting secondary seal
  • EPDM secondary seal
  • Gum rubber standard sleeve
  • No seat cavity where solids can collect and prevent full gate closure
  • Unobstructed flow eliminates turbulence, minimizes pressure drop across valve

Pentair Valves & Controls Air Actuated Knife Gate Valve

PKGD8ACB6

Valve Size:

SPECIFICATIONS

Material
Ductile Iron
Maximum Pressure
150 psi
Valve Body Style
Wafer
Valve Size
8 in
Valve Type
Knife Gate Valves

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS