2 in. Stainless Steel Full Port Flanged 150# Ball Valve
F190F 2 in. Stainless Steel Full Port Flanged 150# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- F190F
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 2 in
- Valve Type:
- Ball Valve