• Cart

DESCRIPTION

  • Extended neck allows for two inches of pipeline insulation
  • Fire-safe option
  • Integrally cast mounting pad provides direct mounting of many actuators
  • Rocker-shaped gland bridge compensates for uneven adjustment of gland nuts

Pentair Valves & Controls K-Lok® 8 in. 150 psi Carbon Steel RTFE High Performance Butterfly Valve Gear Operator

P080362CSS1TSG2

Valve Size:

8 in

SPECIFICATIONS

ANSI Specifications
ANSI 61
API Specifications
API 609
ASME Specifications
ASME 150, ASME B16.21 1992
Collection
K-Lok®
End Connection 1
NPS
End Connection 2
NPS
End Connections
NPS
FM Approved
No
MSS Specifications
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-61, MSS SP-68
Material
Carbon Steel
Maximum Pressure
150 psi
Maximum Temperature
538
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
150#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
2 piece
Valve Disc Material
Stainless Steel
Valve Operator
Gear Operator Handle
Valve Seat Material
RTFE
Valve Size
8 in
Valve Type
Butterfly Valve

  • QUANTITY

0 item(s) added to Cart Checkout Now