42 in. Paper Picker Pin

This product has been replaced by

Unger Black Pin Paper Picker
Unger 42 in. Pin Paper Picker
Manufacturer Part #PPPP0
You last purchased this on
 

People's Paper Picker Pin 42 in. Paper Picker Pin

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Unger Black Pin Paper Picker
Unger 42 in. Pin Paper Picker
Manufacturer Part #PPPP0

People's Paper Picker Pin 42 in. Paper Picker Pin

  • Fast #
  • Part #UPPPP
  • Item #6230382
  • Manufacturer Part #PPPP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Strong, sharp replaceable tip
  • Ergonomic hand grip
  • Simple, effective litter removal
  • Requires Certification

Specifications

Collection:
People's Paper Picker Pin
Color Finish Name:
Stainless Steel
Handle Material:
Stainless Steel
Length:
42 in
Material:
Steel