DESCRIPTION

Pepco 100 ft. Plastic Tubing

P220X160100PE

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
100 ft
Material
Plastic
Material Type
Polyethylene
Pipe Tubing Size
3/16 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday