3/4 in. FHT Brass Adapter

You last purchased this on
 
Pepco

3/4 in. FHT Brass Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pepco

3/4 in. FHT Brass Adapter

  • Fast #
  • Part #PP710CHS
  • Item #2177548
  • Manufacturer Part #P710CHS
4.1 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

End Connection 1:
FGHT
End Connection 2:
Swivel Nut
End Connections:
FGHT x Swivel Nut
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Adapter, Straight
Material:
Brass