DESCRIPTION

Pepco 360 Degree Shrubbler Adjustable Flow with Stake

PPVSV360S

Color Finish

 

SPECIFICATIONS

Color Finish
Black
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY