DESCRIPTION

Pepco 710 Comp x 1/2 in. Spigot PVC Socket Adapter

PP710SA

Color Finish

 

SPECIFICATIONS

Color Finish
Black
End Connection 1
Compression
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Material
Plastic

Starting at
Call for Pricing
  • QUANTITY