DESCRIPTION

Pepco Compression PVC Socket in Blue

P710CA

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Compression
End Connection 2
PVC
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Size
1/2 in x 1/2 in