DESCRIPTION

Pepco FHT Swivel Adapter in Green

PP710CHS

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
FHT
End Connection 2
FHT
End Connections
FHT
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Brass
Size
3/4 in
Type
Straight