Perfect Products

Hinge Pin Stop in Polished Chrome

Part #PPT3P10  |  Manufacturer Part #PT3P10

Color/Finish: Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Polished Chrome

Color Finish Category: Chromes

Length: 1-3/4 in

Material: Zinc Alloy

Type: PPT3P10

UL Listed: No

Width: 1-3/4 in