DESCRIPTION

  • Available with permasert coupling or fusion outlets
  • Enable you to make a meter set connection that requires no catholic protection
  • Single or double seals

Perfection Corporation 0.119 in. Self Drill Gas Motor Riser with Coupling

P79408

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
Coating
Epoxy
End Connection 1
NPT
End Connection 2
IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Carbon Steel
Schedule Class
40S
Size
1 in x 1 in
Wall Thickness
0.119 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday