Perfection Corporation 1-1/4 in. SDR10 Anodeless Motor Riser with Coupling P75901

DESCRIPTION

  • Available with permasert coupling or fusion outlets
  • Enable you to make a meter set connection that requires no catholic protection
  • Single or double seals

Perfection Corporation 1-1/4 in. SDR10 Anodeless Motor Riser with Coupling

P75901

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM F-1973
Coating
Epoxy
End Connection 1
NPT
End Connection 2
IPS
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Material
Carbon Steel
Schedule Class
SDR 10
Size
1-1/4 in x 1-1/4 in
Wall Thickness
0.166 in