1 x 1 in. Self Drill Anodeless Riser with Coupling

You last purchased this on
 
Perfection Corporation

1 x 1 in. Self Drill Anodeless Riser with Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perfection Corporation

1 x 1 in. Self Drill Anodeless Riser with Coupling

  • Fast #
  • Part #P78442
  • Item #1757946
  • Manufacturer Part #78442
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Available with permasert coupling or fusion outlets
  • Single or double seals
  • Enable you to make a meter set connection that requires no catholic protection
  • Requires Certification

Specifications

ASTM:
ASTM D-2513, ASTM F-1973
Coating:
Epoxy
End Connection 1:
Push-to-Connect
End Connection 2:
Push-to-Connect
End Connections:
Push-to-Connect
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in x 1 in
Material:
Carbon Steel
Schedule Class:
40S
Wall Thickness:
0.119 in