DESCRIPTION

Perfection Corporation 1 x 5 in. Iron Pipe Size SDR11 Stiffener

P74852

Length:

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Length
5 in
Schedule Class
SDR11
Width
1 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY