3/4 - 1 in. IPS Chamfer Tool

You last purchased this on
 
Perfection Corporation

3/4 - 1 in. IPS Chamfer Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perfection Corporation

3/4 - 1 in. IPS Chamfer Tool

  • Fast #
  • Part #PER51008
  • Item #1728111
  • Manufacturer Part #51008
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This tool is for 3/4" IPS and 1" IPS
  • Provides consistent quality "bevel" to polyethylene pipe
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
3/4 in - 1 in
Size:
3/4 in x 1 in
Tool Type:
Chamfer Tool