DESCRIPTION

Elster Perfection IPS SDR 11 Plastic Gas Coupling

P51432

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Application
Pressure
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
Fitting Size 1
1 in
Fitting Size 2
3/4 in
Fitting Sizes
1 in x 3/4 in
Fitting Type
Reducing
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11