DESCRIPTION

  • Available with permasert coupling or fusion outlets
  • Enable you to make a meter set connection that requires no catholic protection
  • Single or double seals

Perfection Corporation Self Drill Anodeless Riser with Coupling

P78442

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM F-1973
Coating
Epoxy
End Connection 1
NPT
End Connection 2
IPS
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Carbon Steel
Schedule Class
40S
Size
1 in x 1 in
Wall Thickness
0.119 in