DESCRIPTION

Performance Pipe 1 in. SDR 11 Plastic Pressure Pipe

PE3408G

Length:

SPECIFICATIONS

Length
610 ft
Material
Plastic
Pipe Tubing Size
1 in
Schedule Class
SDR 11

Starting at
Call for Pricing
  • QUANTITY