DESCRIPTION

Performance Pipe DriscoPlex®6500 1 in. SDR 9 CTS Plastic Pressure Pipe

P1010735

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-3350
Collection
DriscoPlex®6500
End Connection 1
CTS
Length
300 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
250 psi
Pipe Tubing Size
1 in
Pressure Class
250#
Schedule Class
SDR 9
Wall Thickness
0.86 in

Starting at
Call for Pricing
  • QUANTITY