DESCRIPTION

  • Performance Pipe Ultraline® Water Service Pipe and Tubing is intended for applications to 80oF, contact Performance Pipe for guidance on operating at higher temperatures.

Performance Pipe 100 ft. CTS Plastic Pressure Pipe

PECHF100

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM D-3350
End Connection 1
CTS
Length
100 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
3/4 in
Pressure Class
200#
Wall Thickness
0.669 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday