DESCRIPTION

Performance Pipe 12 ft. SDR 32.5 Plastic Fusion Pipe

PEI32A1212

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
12 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
12 in
Schedule Class
SDR 32.5

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday