DESCRIPTION

Performance Pipe DriscoPlex®6400 2 in. IPS Plastic Pressure Pipe

PEI7OK4710

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6400
End Connection 1
IPS
Length
500 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
2 in
Pressure Class
335#
Wall Thickness
0.325 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS