DESCRIPTION

Performance Pipe 2 in. SDR 17 IPS Plastic Pressure Pipe

PEI17AK

Length:

SPECIFICATIONS

End Connection 1
IPS
Length
20 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
2 in
Schedule Class
SDR 17

Starting at
Call for Pricing
  • QUANTITY