DESCRIPTION

Performance Pipe 20 ft. SDR 11 IPS Plastic Pressure Pipe

PEI11AK20

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-714
End Connection 1
IPS
End Connection 2
IPS
Fire Suppression System Rated
No
Length
20 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
2 in
Pressure Class
200#
Schedule Class
SDR 11