DESCRIPTION

Performance Pipe DriscoPlex®6400 2000 ft. IPS Plastic Pressure Pipe

PEI7OK20004710

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6400
End Connection 1
IPS
End Connection 2
IPS
Length
2000 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
2 in
Pressure Class
335#
Wall Thickness
0.325 in