DESCRIPTION

Performance Pipe DriscoPlex®6500 40 ft. DR 11.5 IPS Plastic Pressure Pipe

PEI115M40

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6500
Color Finish
Yellow
End Connection 1
IPS
End Connection 2
IPS
Length
40 ft
Material
Plastic
Material Type
MDPE
Maximum Pressure
80 psi
Pipe Tubing Size
4 in
Pressure Class
80#
Schedule Class
DR 11.5
Wall Thickness
0.391 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday