DESCRIPTION
- Abrasion resistant
- Available in coils up to 6” and in 40 foot or 50 foot lengths
- Chemical and corrosion resistant
- DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, coal-bed methane, shale methane, and landfill methane recovery, brine supply lines, oilfield water and many other energy /industri
- Excellent flow characteristics
- Leak free, when fusion welded
- Lightweight, flexible, and exceptionally tough
- Operating temperatures range from –40°F to 140°F
- UV (ultraviolet) protected
Performance Pipe DriscoPlex®6400 40 ft. DR 11 IPS Plastic Pressure Pipe
PEI11O40
MORE SIZES AVAILABLE
-
PRICE
PIPE TUBING SIZE
SPECIFICATIONS
- ASTM Specifications
- ASTM D-2513, ASTM D-3350
- Application
- Gas
- Collection
- DriscoPlex®6400
- End Connection 1
- IPS
- Length
- 40 ft
- Material
- Plastic
- Material Type
- HDPE
- Maximum Pressure
- 200 psi
- Pipe Tubing Size
- 8 in
- Pressure Class
- 200#
- Schedule Class
- DR 11
- Wall Thickness
- 0.784 in