DESCRIPTION

Performance Pipe DriscoPlex®6400 40 ft. DR 11 IPS Plastic Pressure Pipe

PEI11O404710

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6400
End Connection 1
IPS
End Connection 2
IPS
Length
40 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in
Pressure Class
200#
Schedule Class
DR 11
Wall Thickness
0.602 in