DESCRIPTION

  • Mining and industrial applications demand high quality, high performance, and durability to protect the environment, minimize costs, reduce maintenance and provide long-term trouble free service.

Performance Pipe 40 ft. SDR 9 IPS Plastic Pressure Pipe

PEI9H40

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM F-714
End Connection 1
IPS
Length
40 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
150 psi
Pipe Tubing Size
10 in
Pressure Class
150#
Schedule Class
SDR 9
Wall Thickness
0.977 in