Performance Pipe 50 ft. DR 17 IPS Plastic Pressure Pipe PEI17O1250

DESCRIPTION

  • Abrasion resistant
  • Available in coils up to 6” and in 40 foot or 50 foot lengths
  • Chemical and corrosion resistant
  • DriscoPlex 6400 series PE3608 and PE4710 HDPE pipes are the piping materials of choice for service in oil and gas gathering, coal-bed methane, shale methane, and landfill methane recovery, brine supply lines, oilfield water and many other energy /industri
  • Excellent flow characteristics
  • Leak free, when fusion welded
  • Lightweight, flexible, and exceptionally tough
  • Operating temperatures range from –40°F to 140°F
  • UV (ultraviolet) protected

Performance Pipe 50 ft. DR 17 IPS Plastic Pressure Pipe

PEI17O1250

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513
End Connection 1
IPS
End Connection 2
IPS
Length
50 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
125 psi
Pipe Tubing Size
12 in
Pressure Class
125#
Schedule Class
DR 17
Wall Thickness
0.75 in