DESCRIPTION

Performance Pipe DriscoPlex®6400 50 ft. DR 17 IPS Plastic Pressure Pipe

PEI17O504710

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6400
End Connection 1
IPS
End Connection 2
IPS
Fire Suppression System Rated
No
Length
50 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
16 in
Pressure Class
125#
Schedule Class
DR 17
Wall Thickness
0.941 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday