DESCRIPTION

Performance Pipe 50 ft. IPS Plastic Drainage Pipe

PEIOU504710

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
End Connection 2
IPS
Length
50 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in