DESCRIPTION

Performance Pipe DriscoPlex®6400 50 ft. IPS Plastic Pressure Pipe

PEI9O10504710

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6400
End Connection 1
IPS
End Connection 2
IPS
Length
50 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
10 in
Pressure Class
250#
Wall Thickness
1.194 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday