DESCRIPTION

Performance Pipe 50 ft. SDR 21 IPS Plastic Pressure Pipe

PEI21HS50

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
Length
50 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
2 in
Schedule Class
SDR 21