DESCRIPTION

Performance Pipe 500 ft. DR 11 Plastic Fusion Pipe

PEI110U500

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

Length
500 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
6 in
Schedule Class
DR 11

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday