DESCRIPTION

Performance Pipe DriscoPlex®6400 500 ft. IPS Plastic Pressure Pipe

PEI7O5004710

  • PRICE

    PIPE TUBING SIZE

     

DOCUMENTS

SPECIFICATIONS

ASTM Specifications
ASTM D-2513, ASTM D-3350
Application
Gas
Collection
DriscoPlex®6400
Color Finish
Black
End Connection 1
IPS
End Connection 2
IPS
Length
500 ft
Material
Plastic
Material Type
HDPE
Pipe Tubing Size
3 in
Pressure Class
335#
Wall Thickness
0.479 in