DESCRIPTION

Performance Pipe 800 ft. SDR 11 IPS Plastic Pressure Pipe

PEI11A800

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
Length
800 ft
Material
Plastic
Material Type
HDPE
Maximum Pressure
200 psi
Pipe Tubing Size
3/4 in
Pressure Class
160#
Schedule Class
SDR 11