40 ft. x 12 in. SDR 17 IPS HDPE Pressure Pipe
DriscoPlex® 40 ft. x 12 in. SDR 17 IPS HDPE Pressure Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Collection:
- DriscoPlex®
- Color Finish Name:
- Blue
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Length:
- 40 ft
- Material:
- Plastic
- Material Type:
- HDPE
- PipeTubing Size:
- 12 in
- Pressure Class:
- 125#
- Schedule Class:
- SDR 17
- Wall Thickness:
- 0.75 in
- Waterworks PVC Pipe Type:
- SDR 17