DESCRIPTION

Performance Pipe IPS SDR 11 HDPE Pipe

PEI11A40EA

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
40 ft
Material
Plastic
Material Type
Polyethylene
NSF Certified
No
Pipe Tubing Size
12 in