DESCRIPTION

Performance Pipe IPS SDR 17 HDPE Pipe

PEI174O50

MORE SIZES AVAILABLE

  • PRICE

    PIPE TUBING SIZE

     

SPECIFICATIONS

End Connection 1
IPS
FM Approved
No
Fire Suppression System Rated
No
Length
50 ft
Material
Plastic
Material Type
Polyethylene
NSF Certified
No
Pipe Tubing Size
12 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday